Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Metal content fixture

Using Cable Tie
MCTS***
Compatible Screw
M4
Dimensions C (mm)
6.4
Dimensions B (mm)
11.8
Dimensions E (mm)
2.4
Dimension D (phi mm)
4.5
Dimensions A (mm)
17.8
Dimension H (mm)
8.8
Operating Temperature Range (deg C)
-40-+85
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 MCKR6G5-BLU 87001923 -
Discontinued
[x]
ADD TO CART

Related Products