Buy more than* S$200* and get FREE SHIPPING

High current for welding solid wire

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tensile Strength (N/mm2)
560
Current Range (A)
200-350
Yield Point (N/mm2)
450
Elongation (%)
28
Wire Diameter (phi mm)
1.2
Standard
AWS A5.18 ER70S-G/JIS Z3312 YGW11
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(20kg) 1 SM-70GE 89507135 159.99 SGD
In stock
ADD TO CART