Buy more than* S$200* and get FREE SHIPPING

Flux-cored wire

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tensile Strength (N/mm2)
582
Current Range (A)
(F&HF)120-300,(V-up&OH)120-260,(V-down)200-300
Yield Point (N/mm2)
548
Elongation (%)
28
Wire Diameter (phi mm)
1.2
Standard
AWS A5.20 E71T-1C/JIS Z3313 T49J 0 T1-1 C A-U
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(20kg) 1 SF-71 89507153 169.99 SGD
Shipped after 2018-02-26
1box(15kg) 1 SF-71 89507144 129.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Welding of filtration tank for water treatment
5
From Japan
On 2015-08-24 20:10:01
We mainly use the outside of the tank, the end plate and the trunk part for butt welding, we are easy to remove even if it is clean and bead is clean and attached with less spatter, I think that it is easy to use wire.
This review is about item#89507153.