Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Standard two-sided cut flange nut (right-hand thread)

5.00 (1)
...see all>
Product Options
ADD TO CART
Nominal Diameter (Screw) Weight (kg) Dynamic Allowance Thrust(N) Dimensions D4 (mm) Dimension B (phi mm) Dimension W (mm) Dimension T (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension D (phi mm) Mounting Holes PCD (mm) Dimensions L (mm) Dimensions D3h8 (phi mm) Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (Screw) Weight (kg) Dynamic Allowance Thrust(N) Dimensions D4 (mm) Dimension B (phi mm) Dimension W (mm) Dimension T (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension D (phi mm) Mounting Holes PCD (mm) Dimensions L (mm) Dimensions D3h8 (phi mm) Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - 1pc 1 ATM32R 89497545 77.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - - - - - 1pc 1 ATM25R 89497527 57.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - - - - - 1pc 1 ATM45R 89497572 189.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - - - - - 1pc 1 ATM50R 89497581 209.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - - - - - 1pc 1 ATM22R 89497511 56.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - - - - - 1pc 1 ATM40R 89497563 139.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - - - - - 1pc 1 ATM36R 89497554 96.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - - - - - 1pc 1 ATM14R 89497475 31.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - - - - - 1pc 1 ATM28R 89497536 75.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - - - - - 1pc 1 ATM18R 89497493 42.99 SGD
Shipped after 2018-06-28
TM20 0.235 1000 56 6.6 34 6 18.0 16.5 20.5 42 40 32 4 1pc 1 ATM20R 89497502 47.99 SGD
In stock
TM10 0.067 260 36 4.3 22 5 9.0 8.5 10.5 26 24 20 2 1pc 1 ATM10R 89497457 20.99 SGD
In stock
TM12 0.099 400 44 5.4 26 5 11.0 10.5 12.5 31 30 22 2 1pc 1 ATM12R 89497466 28.99 SGD
Shipped after 2018-06-27
TM16 0.174 640 51 6.6 32 6 14.5 13.5 16.5 38 35 28 3 1pc 1 ATM16R 89497484 35.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lightning protection device shaft
5
From Japan
On 2014-10-29 21:51:33
Processing accuracy is not bad, it is cheaper than other companies so there is no problem. However, there are places where durability is uneasy on the material.
This review is about item#89497457.