Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Grade rubber stamp type B

1.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Width W (mm)
46
Depth D (mm)
60
Width (mm)
20
Length (mm)
27
Height H (mm)
63
Weight (g)
20
...see all>
Product Options
ADD TO CART
Character Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Character Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 1pc 1 B-9 89988227 5.99 SGD
In stock
M 1pc 1 B-M 89988245 5.99 SGD
In stock
2 1pc 1 B-2 89988157 5.99 SGD
In stock
8 1pc 1 B-8 89988211 5.99 SGD
In stock
4 1pc 1 B-4 89988175 5.99 SGD
In stock
S 1pc 1 B-S 89988236 5.99 SGD
In stock
1 1pc 1 B-1 89988141 6.99 SGD
In stock
3 1pc 1 B-3 89988166 5.99 SGD
In stock
0 1pc 1 B-0 89988132 5.99 SGD
In stock
5 1pc 1 B-5 89988184 5.99 SGD
In stock
6 1pc 1 B-6 89988193 5.99 SGD
In stock
7 1pc 1 B-7 89988202 5.99 SGD
In stock
L 1pc 1 B-L 89988254 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For filling out quantities in shipping cardboard
1
From Japan
On 2016-12-25 15:34:19
To fill in the quantity on shipping cardboard, paste "1" and "2" and "0" of grading rubber stamp B type with bond to create rubber stamp of "120". However, despite the use only for 3 months, the rubber of "0" was peeled off and was lost. Because it has pasted with bonds, you must purchase three pieces in order to create it again.
This review is about item#89988132.