Buy more than* S$200* and get FREE SHIPPING

Silicone Wiper Blade

2.00 (1)
Length (mm)
400
Material
Handle: ABS resin, wiper: silicon
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YP124 89766047 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Draining after car wash
2
From Japan
On 2015-02-06 11:59:23
Although not good draining was simultaneous purchase in order to compare with the MonotaRO original products. Rubber I also think hard. It may not make sense to buy a separate high commodity? Size and shape is of very good, but the next will not buy you do not fulfill the purpose
This review is about item#89766047.