Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Kyaniyon spray H-500 with extension nozzle

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Nozzle Length (mm)
170
Depth (mm)
80
Height (mm)
240
Width (mm)
110
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 FU422-000X-MB 89801747 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Spraying detergent into recessed places
5
From Japan
On 2018-05-12 16:51:06
It became possible to spray up to where it was difficult to reach. I got my hand reaching itching.
This review is about item#89801747.

Related Products