Buy more than* S$200* and get FREE SHIPPING

System gridiron (slope edge)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Load Capacity (kg/cm2)
17.3
Flameproof Capacity Test Number
EO.010269
Weight (g)
180
Thickness (mm)
48
Width (mm)
300
Length (mm)
96
TRUSCO Part Number
393-5060
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1sheet 1 F-153-SF-BL 89802264 10.99 SGD
In stock
ADD TO CART

Related Products