Buy more than* S$200* and get FREE SHIPPING

Quiet trolley (small) without brakes

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cargo bed dimensions (depth)(mm)
710
Castle Diameter (phi mm)
100
Handle Height (mm)
880
Pallet Dimensions (Width) (mm)
455
Maximum Loading Capacity (kg)
150
Withstand Load (kg)
150
Weight (kg)
9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 CA464-000X-MB 89806631 319.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products