Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Kawa oversized packed 1PC(2000mL) 1 - 89855516 -
Discontinued
[x]
- 1pc(2000mL) 1 - 89855543 -
Discontinued
[x]
- 1pc(1650mL) 1 - 61951496 9.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Laundry softener (I put it in a washing machine and use it.)
5
From Japan
On 2017-06-06 15:03:15
Farfa softener The fragrance of baby floral is the first purchase this time. After using up the floral currently in use. I do not yet know the smell, but since it is a sister item, I think that it is a favorable scent that I am convinced surely, it is exciting. It can be purchased cheaply and delivery is also free if it is over 3000 yen, so it is very helpful at home.
This review is about item#89855516.
I use it for washing the shop towel.
4
From Japan
On 2016-02-16 12:46:14
There are also 3L and 4L etc for business use etc! .
This review is about item#89855516.