Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions A (mm) Pipe Diameter (phi mm) Standard Dimension L1 (mm) Dimension d (mm) Mass Diameter (phi mm) Dimension H (mm) Dimensions c(mm) Dimensions L (mm) Dimension Z (mm) Dimension L2 (mm) Dimension l (mm) Dimensions C (mm) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Pipe Diameter (phi mm) Standard Dimension L1 (mm) Dimension d (mm) Mass Diameter (phi mm) Dimension H (mm) Dimensions c(mm) Dimensions L (mm) Dimension Z (mm) Dimension L2 (mm) Dimension l (mm) Dimensions C (mm) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
177, 177, 177, 177 150, 150, 150, 150 - -, -, -, - 156x166, 156x166, 156x166, 156x166 200, 200, 200, 200 437.5, 437.5, 437.5, 437.5 0, 0, 0, 0 205, 205, 205, 205 125, 125, 125, 125 -, -, -, - 80, 80, 80, 80 0, 0, 0, 0 180, 180, 180, 180 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AM 90L 00021595 139.99 SGD
Shipped after 2018-06-29
124, 124, 124, 124 100, 100, 100, 100 - -, -, -, - 156x166, 156x166, 156x166, 156x166 200, 200, 200, 200 382.5, 382.5, 382.5, 382.5 35, 35, 35, 35 205, 205, 205, 205 155, 155, 155, 155 -, -, -, - 80, 80, 80, 80 35, 35, 35, 35 180, 180, 180, 180 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AM 90L 00021577 97.99 SGD
Shipped after 2018-06-29
230, 230, 230, 230 200, 200, 200, 200 -, -, -, - -, -, -, - 156x166, 156x166, 156x166, 156x166 200, 200, 200, 200 492, 492, 492, 492 0, 0, 0, 0 235, 235, 235, 235 130, 130, 130, 130 -, -, -, - 80, 80, 80, 80 0, 0, 0, 0 180, 180, 180, 180 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AM 90L 00021604 249.99 SGD
Shipped after 2018-06-29
156 125 - - 156x166 200 417.5 0 190 125 - 80 0 180 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AM 90L 00021586 109.99 SGD
Shipped after 2018-06-29
124 100 - - 110x120 150 351.5 45 190 140 - 50 45 134   1pc 1 AM 90L 00021568 59.99 SGD
Shipped after 2018-06-29
ADD TO CART