Buy more than* S$200* and get FREE SHIPPING

CAT6 corresponding LAN for twisted cable

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Characteristic Impedance (ohm)
4-250MHz/94-106
Sheath Standard Thickness (mm)
0.5
Length (m)
300
Type
CAT6
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1roll 1 HECL-9004R AWG24 x4P 00028008 379.99 SGD
Shipped after 2018-05-25
*[No return] You cannot return this product. For details, see FAQ. 1roll 1 HECL-9004R AWG24 x4P 00027983 379.99 SGD
Shipped after 2018-05-25
*[No return] You cannot return this product. For details, see FAQ. 1roll 1 HECL-9004R AWG24 x4P 00027992 379.99 SGD
Shipped after 2018-05-25
*[No return] You cannot return this product. For details, see FAQ. 1roll 1 HECL-9004R AWG24 x4P 00027974 379.99 SGD
Shipped after 2018-05-25
ADD TO CART