Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Short Circuit Protection Installation Electric Rating Protection Structure Contact Resistance (mohm) TRUSCO Part Number Electrical Durability Insulation Resistance (Mohm) Terminal Screws Mechanical Durability Impact Resistance (Malfunction) Appliance Classes Return Force (N) Vibration Resistance (malfunction) Ambient Humidity Ground Terminal Impact Resistance Type Rated Frequency (Hz) Force for Operating (OF) (N) Flowing Current (A) Environmental Information Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Short Circuit Protection Installation Electric Rating Protection Structure Contact Resistance (mohm) TRUSCO Part Number Electrical Durability Insulation Resistance (Mohm) Terminal Screws Mechanical Durability Impact Resistance (Malfunction) Appliance Classes Return Force (N) Vibration Resistance (malfunction) Ambient Humidity Ground Terminal Impact Resistance Type Rated Frequency (Hz) Force for Operating (OF) (N) Flowing Current (A) Environmental Information Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 773-1752 - - - - - - - - - - - - - - - -   1pc 1 WLCA12-2N-N 00084823 67.99 SGD
In stock
GI or 10A fuse type gG (IEC269) Standard Type IP67 25 or less (initial value) - 750000 times or more More than 100 (at DC500V mega) 4-M4 15 million times or more 300m / s <SUP> 2 </ SUP> more classI Reference value RF (Min): 2.23 10 to 55Hz double amplitude 1.5mm 35 to 95%RH None 1000m / s <SUP> 2 </ SUP> more High hermetic 50/60 Max13.34 - Standard Type   1PC 1 WLCA12-55 35459462 96.99 SGD
Shipped after 2018-01-29
GI or 10A fuse type gG (IEC269) Standard Type IP67 25 or less (initial value) - 750000 times or more More than 100 (at DC500V mega) 4-M4 15 million times or more 300m / s <SUP> 2 </ SUP> more classI Reference value RF (Min): 2.23 10 to 55Hz double amplitude 1.5mm 35 to 95%RH None 1000m / s <SUP> 2 </ SUP> more Heat resistance type 50/60 Max13.34 - Heat-resistant type   1PC 1 WLCA12-TH 35459514 -
Discontinued
[x]
GI or 10A fuse type gG (IEC269) Standard Type IP67 25 or less (initial value) - 750000 times or more More than 100 (at DC500V mega) 4-M4 15 million times or more 300m / s <SUP> 2 </ SUP> more classI Reference value RF (Min): 1.18 10 to 55Hz double amplitude 1.5mm 35 to 95%RH None 1000m / s <SUP> 2 </ SUP> more Standard type 50/60 Max9.61 - Standard Type   1PC 1 WLCA12-2NLE 35459401 89.99 SGD
In stock
GI or 10A fuse type gG (IEC269) Standard Type IP67 25 or less (initial value) - 750000 times or more More than 100 (at DC500V mega) 4-M4 15 million times or more 300m / s <SUP> 2 </ SUP> more classI Reference value RF (Min): 0.49 10 to 55Hz double amplitude 1.5mm 35 to 95%RH None 1000m / s <SUP> 2 </ SUP> more Heat resistance type 50/60 Max8.83 - Heat-resistant type   1PC 1 WLCA12-2TH 35459453 95.99 SGD
Shipped after 2018-01-29
GI or 10A fuse type gG (IEC269) Standard Type IP67 25 or less (initial value) - 750000 times or more More than 100 (at DC500V mega) 4-M4 15 million times or more 300m / s <SUP> 2 </ SUP> more classI Reference value RF (Min): 1.18 10 to 55Hz double amplitude 1.5mm 35 to 95%RH None 1000m / s <SUP> 2 </ SUP> more Low-temperature models 50/60 Max9.61 - Cold type   1PC 1 WLCA12-2NTC 35459417 89.99 SGD
Shipped after 2018-01-29
GI or 10A fuse type gG (IEC269) Standard Type IP67 25 or less (initial value) - 750000 times or more More than 100 (at DC500V mega) 4-M4 15 million times or more 300m / s <SUP> 2 </ SUP> more classI Reference value RF (Min): 2.23 10 to 55Hz double amplitude 1.5mm 35 to 95%RH None 1000m / s <SUP> 2 </ SUP> more Standard type 50/60 Max13.34 - Standard Type   1PC 1 WLCA12-LD 35459471 88.99 SGD
Shipped after 2018-01-29
GI or 10A fuse type gG (IEC269) Standard Type IP67 25 or less (initial value) - 750000 times or more More than 100 (at DC500V mega) 4-M4 15 million times or more 300m / s <SUP> 2 </ SUP> more classI Reference value RF (Min): 1.18 10 to 55Hz double amplitude 1.5mm 35 to 95%RH None 1000m / s <SUP> 2 </ SUP> more Heat resistance type 50/60 Max9.61 - Heat-resistant type   1PC 1 WLCA12-2NTH 35459426 95.99 SGD
Shipped after 2018-01-29
GI or 10A fuse type gG (IEC269) Standard Type IP67 25 or less (initial value) - 750000 times or more More than 100 (at DC500V mega) 4-M4 15 million times or more 300m / s <SUP> 2 </ SUP> more classI Reference value RF (Min): 2.23 10 to 55Hz double amplitude 1.5mm 35 to 95%RH None 1000m / s <SUP> 2 </ SUP> more Standard type 50/60 Max13.34 - Standard Type   1PC 1 WLCA12-LE 35459487 91.99 SGD
Shipped after 2018-01-29
GI or 10A fuse type gG (IEC269) Standard Type IP67 25 or less (initial value) - 750000 times or more More than 100 (at DC500V mega) 4-M4 15 million times or more 300m / s <SUP> 2 </ SUP> more classI Reference value RF (Min): 1.18 10 to 55Hz double amplitude 1.5mm 35 to 95%RH None 1000m / s <SUP> 2 </ SUP> more Standard type 50/60 Max9.61 - Standard Type   1PC 1 WLCA12-2N55 35459383 91.99 SGD
Shipped after 2018-01-29
GI or 10A fuse type gG (IEC269) Standard Type IP67 25 or less (initial value) - 750000 times or more More than 100 (at DC500V mega) 4-M4 15 million times or more 300m / s <SUP> 2 </ SUP> more classI Reference value RF (Min): 0.49 10 to 55Hz double amplitude 1.5mm 35 to 95%RH None 1000m / s <SUP> 2 </ SUP> more Standard type 50/60 Max8.83 - Standard Type   1PC 1 WLCA12-2LD 35459435 95.99 SGD
Shipped after 2018-01-29
GI or 10A fuse type gG (IEC269) Standard Type IP67 25 or less (initial value) - 750000 times or more More than 100 (at DC500V mega) 4-M4 15 million times or more 300m / s <SUP> 2 </ SUP> more classI Reference value RF (Min): 0.49 10 to 55Hz double amplitude 1.5mm 35 to 95%RH None 1000m / s <SUP> 2 </ SUP> more Standard type 50/60 Max8.83 - Standard Type   1PC 1 WLCA12-2LE 35459444 91.99 SGD
Shipped after 2018-01-29
- - IP67 - - - - - - - classI - - 35-95%RH - - - 50/60 - 10 -   1pc 1 WLCA12-N 00084814 67.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - -   1pc 1 WLCA12-2-N 00084857 67.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WLCA12-2TH-N 00084997 78.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WLCA12-LD-N 00085006 87.99 SGD
Shipped after 2018-01-29
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WLCA12-LE-N 00085015 82.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WLCA12-TC-N 00085024 78.99 SGD
Shipped after 2018-01-29
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WLCA12-TH-N 00085033 78.99 SGD
Shipped after 2018-01-30
- - IP67, IP67, IP67 - - - - - - - classI, classI, classI - - 35-95%RH, 35-95%RH, 35-95%RH - - - 50/60, 50/60, 50/60 - 10, 10, 10 -   1pc 1 WLCA12-2NLE-N 00084945 79.99 SGD
Shipped after 2018-01-29
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WLCA12-2NTC-N 00084954 80.99 SGD
Shipped after 2018-01-29
- - IP67, IP67, IP67 - - - - - - - classI, classI, classI - - 35-95%RH, 35-95%RH, 35-95%RH - - - 50/60, 50/60, 50/60 - 10, 10, 10 -   1pc 1 WLCA12-2NLD-N 00084936 77.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WLCA12-2NTH-N 00084963 78.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WLCA12-2LD-N 00084972 79.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 WLCA12-2LE-N 00084988 79.99 SGD
Shipped after 2018-01-30
10A fuse type gG or gI (IEC269) Standard type IP67 25 or less (initial value) - 750 000 or more times 100 or more (at DC500V mega) 4-M4 15 million or more times 300m/s^2 more Class I Reference value RF (Min): 2.23 10 ~ 55Hz double amplitude 1.5mm 35 ~ 95% RH None 1000m/s^2 more Corrosion-resistant form 50/60 Maximum 13.34 10 Corrosion-resistant type   1PC 1 WLCA12-RP 35459496 -
Discontinued
[x]
10A fuse, gG type or gI type (IEC269) Standard type IP67 Below 25 (initial value) 102-1541 Above 750,000 times 100 or more (for DC500V meggers) 4-M4 Above 15,000,000 times Above 300m/s<SUP>2</SUP> class[I] Reference Value RF(Minimum): 2.23 10 to 55 Hz, double amplitude of 1.5mm 35 - 95%RH None Above 1000 m/s<SUP>2</SUP> Standard type 50/60 Maximum 13.34 10 Standard type   1PC 1 WLCA12 02087084 67.99 SGD
In stock
10A fuse type gG or gI (IEC269) Standard type IP67 25 or less (initial value) - More than 750,000 More than 100 (with DC500V mega) 4-M4 More than 1500 million times More than 300 m/s<SUP>2</SUP> classI Reference Value RF(minimum): 0.49 10 to 55Hz 1.5mm frequency 35 - 95%RH Without More than 1000 m/s<SUP>2</SUP> Standard type 50/60 A maximum of 8.83 10 Standard type   1PC 1 WLCA12-2 02502981 80.99 SGD
In stock
10A fuse gG or gI (IEC269) type Standard type IP67 25 or less (initial value) 102-1613 More than 750,000 More than 100 (with DC500V mega) 4-M4 More than 1500 million times More than 300 m/s<SUP>2</SUP> classI Reference Value RF(minimum): 1.18 10 to 55Hz 1.5mm frequency 35 - 95%RH Without More than 1000 m/s<SUP>2</SUP> Standard type 50/60 Maximum 9.61 10 Standard type   1PC 1 WLCA12-2N 02087093 67.99 SGD
In stock
10A fuse gG or gI type (IEC269) Standard type IP67 25 or less (initial value) - More than 75 More than 100 (with DC500V mega) 4-M4 1500 million times or more More than 300 m/s<SUP>2</SUP> classI Reference Value RF(minimum): 1.18 10 to 55Hz 1.5mm frequency 35 - 95%RH Without More than 1000 m/s<SUP>2</SUP> Standard type 50/60 Maximum 9.61 10 Standard type   1PC 1 WLCA12-2NLD 35459392 93.99 SGD
Shipped after 2018-01-29
10A fuse type gG or gI (IEC269) Standard type IP67 25 or less (initial value) - 750,000 times or more 100 or more (for DC500V meggers) 4-M4 15 million times or more Above 300m/s<SUP>2</SUP> class[I] Reference Value RF(Minimum): 2.23 10 to 55 Hz, double amplitude of 1.5mm 35 - 95%RH Nothing Above 1000 m/s<SUP>2</SUP> Cold-resistance form 50/60 Maximum 13.34 10 Cold-resistant type   1PC 1 WLCA12-TC 35459505 -
Discontinued
[x]
ADD TO CART

Related Products