Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Premium Mai Cafe Direct mug

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Outer Diameter x Height)(mm)
60x190
Using Capacity (mL)
300
Capacity (L)
0.3
Weight (g)
224
Capacity (mL)
300
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 H-6930 00096093 12.99 SGD
Shipped after 2018-05-01
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 H-6931 00096102 16.99 SGD
Shipped after 2018-05-01
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 H-6932 00096118 12.99 SGD
Shipped after 2018-05-01
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 H-6933 00096127 12.99 SGD
Shipped after 2018-05-01
  1pc 1 H-6934 00096136 12.99 SGD
In stock
  1pc 1 H-6929 00096084 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Carrying drinks
4
From Japan
On 2014-07-14 21:19:35
I thought that I would like to purchase for the whole family if it is about 500 yen including tax. Since the lid is a resin, it is a matter of how long the life span is.
This review is about item#00096127.