Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Standard halogen PH6S 12V for two-wheeled vehicles

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Glass Bulb Type
SB34
Connector
P36t
Rated Voltage (V)
12
Rated Power (W)
50/40
Voltage (V)
12
Type
PH6S
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 15AC 00264014 40.99 SGD
In stock
ADD TO CART