Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

L , beam (light bulb type LED) L813

5.00 (1)
Voltage (V)
12, 12, 12
...see all>
Product Options
ADD TO CART
Connector Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connector Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
BA15S, BA15S, BA15S 1pc 1 L813SOR 00268092 40.99 SGD
Shipped after 2018-05-30
BAU15S, BAU15S, BAU15S 1pc 1 L813UOR 00268108 40.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bike turn signal
5
From Japan
On 2015-04-30 14:47:08
It is slightly higher than the no brand, but I believe it is Matsushima's safety fee that I trust. Brightness, light diffusion is perfect. However, since there is no product photo and the color was unclear, I think that you can write it securely. I wanted oranges, but I purchased a colorless because I did not have it. However, the item that I received was Orange.
This review is about item#00268092.