Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SD handy mirror

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Depth (mm)
8
Height (mm)
210
Width (mm)
130
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 5836 00336053 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As a hand mirror
3
From Japan
On 2016-05-09 09:24:28
It can be used normally.
This review is about item#00336053.

Related Products