Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Filter

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Mesh Conformity inner Diameter (phi mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mesh Conformity inner Diameter (phi mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 132-220 M 1set(100sheet) 1 642N 00284305 40.99 SGD
In stock
60 180-300 L 1set(100sheet) 1 650N 00284323 37.99 SGD
In stock
100 180-300 L 1set(100sheet) 1 652N 00284332 64.99 SGD
In stock
60 132-220 M 1set(100sheet) 1 640N 00284296 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Of course, it is painting work.
5
From Japan
On 2016-12-22 16:31:37
I used to stockings etc to filter paint so far, so I am saved very much.
This review is about item#284314.
Painting work
5
From Japan
On 2016-12-12 17:33:54
Although lumps of paint can be made in past painted paint, I thought that this filter is a good product because it is easy to install the membrane and can be used many times. A commercially available disposable filter will immediately clog the net, but this product is hard to clog.
This review is about item#284287.
Filtrate paint
5
From Japan
On 2016-09-29 19:25:50
It is fully satisfactory in terms of performance. If possible, enclosing the net in the main body (one each) and selling it is still better.
This review is about item#284332.

Related Products