Buy more than* S$200* and get FREE SHIPPING

G box PP (with partition)

1.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Storage Width (mm)
100
Across Back (mm)
103
Depth (mm)
317
Height (mm)
245
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1copy 1 4644 00309548 -
Discontinued
[x]
1copy 1 4644 00309557 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Storage of A4 files
1
From Japan
On 2016-08-09 18:04:36
Small files are included, but larger files are not included.
This review is about item#309557.

Related Products