Buy more than* S$200* and get FREE SHIPPING

Shin Please ring file (transparent)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Inner Diameter (mm)
19
Storable Sheet Number
140
Material (cover)
PP
Hole Intervals (mm)
80
Across Back (mm)
28
Height (mm)
307
Width (mm)
245
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1copy 1 641TSP 00319917 4.99 SGD
In stock
1copy 1 641TSP 00319908 4.99 SGD
In stock
1copy 1 641TSP 00319926 4.99 SGD
In stock
1copy 1 641TSP 00319935 4.99 SGD
Shipped after 2018-01-29
1copy 1 641TSP 00319944 4.99 SGD
In stock
ADD TO CART

Related Products