Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Ring file (Economy Type)

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Hole Intervals (mm)
80
Height (mm)
307
Width (mm)
243
...see all>
Product Options
ADD TO CART
Inner Diameter (mm) Storable Sheet Number Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (mm) Storable Sheet Number Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 140 27 1copy 1 611 00324214 4.99 SGD
In stock
25 200 33 1copy 1 612 00324275 5.99 SGD
In stock
25 200 33 1copy 1 612 00324284 5.99 SGD
In stock
25 200 33 1copy 1 612 00324302 6.99 SGD
In stock
19 140 27 1copy 1 611 00324257 5.99 SGD
In stock
25 200 33 1copy 1 612 00324266 5.99 SGD
In stock
19 140 27 1copy 1 611 00324248 4.99 SGD
In stock
19 140 27 1copy 1 611 00324223 5.99 SGD
In stock
19 140 27 1copy 1 611 00324232 5.99 SGD
In stock
25 200 33 1copy 1 612 00324293 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Storage of drawings and others
5
From Japan
On 2015-03-26 16:17:54
There are pretty thick types, but it is very profitable to buy files of this width at this price. There are also paper restraints in front and back, and the ring part is also solid and easy to use. Since colors are also different colors, they can be used properly.
This review is about item#00324214.

Related Products