Buy more than* S$200* and get FREE SHIPPING

Two-cycle engine set power sprayer

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Suction Amount (L/min)
7.1
Fuel Tank Capacity (L)
0.9
Nozzle Length (mm)
410
Weight (kg)
10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 358087 00695528 849.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Liquid fertilizer application to the field.
4
From Japan
On 2017-10-15 10:55:53
The size and weight that you can hold with one hand are good. The engine hangs when the string returns, no force required. It is necessary to remove small waste of chemical liquid separately.
This review is about item#695528.