Buy more than* S$200* and get FREE SHIPPING

Cut screw III

5.00 (1)
Caution
Please be sure to set up a groove (irregularities) of the body and the only bit (sold separately) *. The impact of the tightening wrench, it is recommended tightening torque 294N / m (3000kgf / cm)., This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
It is hardware to finish the tightening material surface and the flat in the use and impact wrench the M12 anchor bolts or battledore bolt threads, such as the.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 C-SW- III 00685143 1.63 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a nut of the anchor bolt connecting the foundation and foundation.
5
From Japan
On 2014-06-13 19:55:45
It would be nice to have something that could be used as a makeup nut with no letters in it.
This review is about item#00685143.