Buy more than* S$200* and get FREE SHIPPING

PH connector base post attachment post

5.00 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Withstand Voltage Dimensions A (mm) Rated Voltage (V) Compatible Print Substrate Thickness (mm) Insulation Resistance (Mohm) Number of Poles Form Color Dimensions B (mm) Material Electric AWG Wire Conjugation Range (#) Specification Rated Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Voltage Dimensions A (mm) Rated Voltage (V) Compatible Print Substrate Thickness (mm) Insulation Resistance (Mohm) Number of Poles Form Color Dimensions B (mm) Material Electric AWG Wire Conjugation Range (#) Specification Rated Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC 800V · 1 minute 28 100 AC DC 0.8 to 1.6 More than 1000 - Top type Natural(White) 31.9 (Post) brass, (base) nylon 66 UL94V-0 32 to 24 With clinch RoHS compliant (24 when using AWG #) 2 AC DC   1Pack(10PC) 1 B15B-PH-K-S(LF)(SN) 34953037 5.99 SGD
In stock
AC 800V · 1 minute 14 100 AC DC 0.8 to 1.6 More than 1000 8 Top type Natural(White) 17.9 (Post) brass, (base) nylon 66 UL94V-0 32 to 24 With clinch RoHS compliant (24 when using AWG #) 2 AC DC   1Pack(10PC) 1 B8B-PH-K-S(LF)(SN) 34952967 3.99 SGD
In stock
AC 800V · 1 minute 18 100 AC DC 0.8 to 1.6 More than 1000 - Side type Natural(White) 21.9 (Post) brass, (base) nylon 66 UL94V-0 32 to 24 With clinch RoHS compliant (24 when using AWG #) 2 AC DC   1Pack(10PC) 1 S10B-PH-K-S(LF)(SN) 34953134 4.99 SGD
In stock
AC 800V · 1 minute 24 100 AC DC 0.8 to 1.6 More than 1000 - Top type Natural(White) 27.9 (Post) brass, (base) nylon 66 UL94V-0 32 to 24 With clinch RoHS compliant (24 when using AWG #) 2 AC DC *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 B13B-PH-K-S(LF)(SN) 34953012 5.99 SGD
Shipped after 2018-06-01
AC 800V · 1 minute 26 100 AC DC 0.8 to 1.6 More than 1000 - Top type Natural(White) 29.9 (Post) brass, (base) nylon 66 UL94V-0 32 to 24 With clinch RoHS compliant (24 when using AWG #) 2 AC DC   1Pack(10PC) 1 B14B-PH-K-S(LF)(SN) 34953021 6.99 SGD
In stock
AC 800V · 1 minute 20 100 AC DC 0.8 to 1.6 More than 1000 - Side type Natural(White) 23.9 (Post) brass, (base) nylon 66 UL94V-0 32 to 24 With clinch RoHS compliant (24 when using AWG #) 2 AC DC *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 S11B-PH-K-S(LF)(SN) 34953143 6.99 SGD
Shipped after 2018-06-01
AC 800V · 1 minute 28 100 AC DC 0.8 to 1.6 More than 1000 - Side type Natural(White) 31.9 (Post) brass, (base) nylon 66 UL94V-0 32 to 24 With clinch RoHS compliant (24 when using AWG #) 2 AC DC *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 S15B-PH-K-S(LF)(SN) 34953186 9.99 SGD
Shipped after 2018-06-01
AC 800V · 1 minute 22 100 AC DC 0.8 to 1.6 More than 1000 - Top type Natural(White) 25.9 (Post) brass, (base) nylon 66 UL94V-0 32 to 24 With clinch RoHS compliant (24 when using AWG #) 2 AC DC   1Pack(10PC) 1 B12B-PH-K-S(LF)(SN) 34953003 3.99 SGD
In stock
AC 800V · 1 minute 30 100 AC DC 0.8 to 1.6 More than 1000 - Top type Natural(White) 33.9 (Post) brass, (base) nylon 66 UL94V-0 32 to 24 With clinch RoHS compliant (24 when using AWG #) 2 AC DC   1Pack(10PC) 1 B16B-PH-K-S(LF)(SN) 34953046 5.99 SGD
In stock
AC 800V · 1 minute 12 100 AC DC 0.8 to 1.6 More than 1000 7 Top type Natural(White) 15.9 (Post) brass, (base) nylon 66 UL94V-0 32 to 24 With clinch RoHS compliant (24 when using AWG #) 2 AC DC   1Pack(10PC) 1 B7B-PH-K-S(LF)(SN) 34952951 2.99 SGD
In stock
AC 800V · 1 minute 26 100 AC DC 0.8 to 1.6 More than 1000 - Side type Natural(White) 29.9 (Post) brass, (base) nylon 66 UL94V-0 32 to 24 With clinch RoHS compliant (24 when using AWG #) 2 AC DC *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 S14B-PH-K-S(LF)(SN) 34953177 7.99 SGD
Shipped after 2018-06-01
AC 800V · 1 minute 8 100 AC DC 0.8 to 1.6 More than 1000 5 Side type Natural(White) 11.9 (Post) brass, (base) nylon 66 UL94V-0 32 to 24 With clinch RoHS compliant (24 when using AWG #) 2 AC DC   1Pack(10PC) 1 S5B-PH-K-S(LF)(SN) 34953082 2.99 SGD
In stock
AC 800V · 1 minute 12 100 AC DC 0.8 to 1.6 More than 1000 7 Side type Natural(White) 15.9 (Post) brass, (base) nylon 66 UL94V-0 32 to 24 With clinch RoHS compliant (24 when using AWG #) 2 AC DC   1Pack(10PC) 1 S7B-PH-K-S(LF)(SN) 34953107 5.99 SGD
In stock
AC 800V · 1 minute 14 100 AC DC 0.8 to 1.6 More than 1000 8 Side type Natural(White) 17.9 (Post) brass, (base) nylon 66 UL94V-0 32 to 24 With clinch RoHS compliant (24 when using AWG #) 2 AC DC   1Pack(10PC) 1 S8B-PH-K-S(LF)(SN) 34953116 2.99 SGD
In stock
AC 800V · 1 minute 16 100 AC DC 0.8 to 1.6 More than 1000 9 Top type Natural(White) 19.9 (Post) brass, (base) nylon 66 UL94V-0 32 to 24 With clinch RoHS compliant (24 when using AWG #) 2 AC DC   1Pack(10PC) 1 B9B-PH-K-S(LF)(SN) 34952976 3.99 SGD
In stock
AC 800V · 1 minute 10 100 AC DC 0.8 to 1.6 More than 1000 6 Side type Natural(White) 13.9 (Post) brass, (base) nylon 66 UL94V-0 32 to 24 With clinch RoHS compliant (24 when using AWG #) 2 AC DC   1Pack(10PC) 1 S6B-PH-K-S(LF)(SN) 34953091 2.99 SGD
In stock
AC 800V · 1 minute 16 100 AC DC 0.8 to 1.6 More than 1000 9 Side type Natural(White) 19.9 (Post) brass, (base) nylon 66 UL94V-0 32 to 24 With clinch RoHS compliant (24 when using AWG #) 2 AC DC *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 S9B-PH-K-S(LF)(SN) 34953125 6.99 SGD
Shipped after 2018-06-01
AC 800V · 1 minute 4 100 AC DC 0.8 to 1.6 More than 1000 3 Side type Natural(White) 7.9 (Post) brass, (base) nylon 66 UL94V-0 32 to 24 With clinch. RoHS compliant (24 when using AWG #) 2 AC DC   1Pack(10PC) 1 S3B-PH-K-S(LF)(SN) 34953064 1.99 SGD
In stock
AC 800V · 1 minute 22 100 AC DC 0.8 to 1.6 More than 1000 - Side type Natural(White) 25.9 (Post) brass, (base) nylon 66 UL94V-0 32 to 24 With clinch RoHS compliant (24 when using AWG #) 2 AC DC   1Pack(10PC) 1 S12B-PH-K-S(LF)(SN) 34953152 5.99 SGD
In stock
AC 800V · 1 minute 24 100 AC DC 0.8 to 1.6 More than 1000 - Side type Natural(White) 27.9 (Post) brass, (base) nylon 66 UL94V-0 32 to 24 With clinch RoHS compliant (24 when using AWG #) 2 AC DC *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 S13B-PH-K-S(LF)(SN) 34953161 8.99 SGD
Shipped after 2018-06-01
AC 800V · 1 minute 30 100 AC DC 0.8 to 1.6 More than 1000 - Side type Natural(White) 33.9 (Post) brass, (base) nylon 66 UL94V-0 32 to 24 With clinch RoHS compliant (24 when using AWG #) 2 AC DC *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 S16B-PH-K-S(LF)(SN) 34953195 7.99 SGD
Shipped after 2018-06-01
AC 800V · 1 minute 6 100 AC DC 0.8 to 1.6 More than 1000 4 Side type Natural(White) 9.9 (Post) brass, (base) nylon 66 UL94V-0 32 to 24 With clinch RoHS compliant (24 when using AWG #) 2 AC DC   1Pack(10PC) 1 S4B-PH-K-S(LF)(SN) 34953073 2.99 SGD
In stock
AC 800V · 1 minute 20 100 AC DC 0.8 to 1.6 More than 1000 - Top type Natural(White) 23.9 (Post) brass, (base) nylon 66 UL94V-0 32 to 24 With clinch RoHS compliant (24 when using AWG #) 2 AC DC   1Pack(10PC) 1 B11B-PH-K-S(LF)(SN) 34952994 3.99 SGD
In stock
AC 800V, 1 minute 2 100 AC/DC 0.8 - 1.6 1000 or more 2 Top type Natural (white) 5.9 (POST) BRASS, (BASE) NYLON 66, UL 94V-0 32 - 24 With clinch RoHS compliant 2 AC / DC (when using AWG # 24)   1Pack(10PC) 1 B2B-PH-K-S(LF)(SN) 34952906 1.99 SGD
In stock
AC 800 V 1 MINUTE 4 100 AC/DC 0.8 - 1.6 1000 or more 3 Topped type Natural (white) 7.9 (POST) BRASS, (BASS) NYLON 66, UL 94V-0 32 - 24 With clinch RoHS compliant 2 AC / DC (WHEN # 24 AWG is used)   1Pack(10PC) 1 B3B-PH-K-S(LF)(SN) 34952915 1.99 SGD
In stock
AC 800V, 1 minute 6 100 AC/DC 0.8 - 1.6 1000 or more 4 Top type Natural (white) 9.9 (POST) BRASS, (BASE) NYLON 66, UL 94V-0 32 - 24 With clinch RoHS compliant 2 AC / DC (when using AWG # 24)   1Pack(10PC) 1 B4B-PH-K-S(LF)(SN) 34952924 1.99 SGD
In stock
AC 800 V 1 MINUTE 8 100 AC/DC 0.8 - 1.6 1000 or more 5 Topped type Natural (white) 11.9 (POST) BRASS, (BASS) NYLON 66, UL 94V-0 32 - 24 With clinch RoHS compliant 2 AC / DC (WHEN # 24 AWG is used)   1Pack(10PC) 1 B5B-PH-K-S(LF)(SN) 34952933 1.99 SGD
In stock
AC 800V, 1 minute 10 100 AC/DC 0.8 - 1.6 1000 or more 6 Top type Natural (white) 13.9 (POST) BRASS, (BASE) NYLON 66, UL 94V-0 32 - 24 With clinch RoHS compliant 2 AC / DC (when using AWG # 24)   1Pack(10PC) 1 B6B-PH-K-S(LF)(SN) 34952942 2.99 SGD
In stock
AC 800V, 1 minute 18 100 AC/DC 0.8 - 1.6 1000 or more 10 Top type Natural (white) 21.9 (POST) BRASS, (BASE) NYLON 66, UL 94V-0 32 - 24 With clinch RoHS compliant 2 AC / DC (when using AWG # 24)   1Pack(10PC) 1 B10B-PH-K-S(LF)(SN) 34952985 3.99 SGD
In stock
AC 800V, 1 minute 2 100 AC/DC 0.8 - 1.6 1000 or more 2 Side type Natural (white) 5.9 (POST) BRASS, (BASE) NYLON 66, UL 94V-0 32 - 24 With clinch RoHS compliant 2 AC / DC (when using AWG # 24)   1Pack(10PC) 1 S2B-PH-K-S(LF)(SN) 34953055 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
For harness inspection jigs
5
From Japan
On 2018-04-29 09:29:46
Purchased for harness inspection jig manufacture, saved a lot by small lot, short delivery time
This review is about item#34952942.
To the charging cable of the lipo battery for radio control
5
From Japan
On 2018-02-21 22:15:15
I was able to buy it at about a quarter of the price I purchase at a radio control shop Of course it is perfect as we were checking the type of connector in advance For a price of 78 yen for 10 items, even if you add shipping costs, you should consider transportation costs going to a specialty store Moreover, the convenience of reaching the next day has merit more than price. It is easy to check the items on the homepage, I would like to take care of you from the next time
This review is about item#34952906.
To remodel printers
5
From Japan
On 2017-01-19 14:45:23
When remodeling equipment, I did not want to process the main body, so I was looking for something that matched the connector on the main body side. I needed both male and female, but even if I found a female, I had a hard time finding male. It was pleasant to have a link to a matching male on the product page. The item itself was the best thing. These things are limited to Made in Japan! It is!
This review is about item#34952906.
Servo motor connection
5
From Japan
On 2016-08-27 22:27:51
Very quick delivery with voltage 7.4 V It was okay to need parts again Again!
This review is about item#34952915.
Draw out from printed circuit board
5
From Japan
On 2016-06-12 11:28:10
It is thankful that you can purchase this type of item & 10 pieces of material than anything else.
This review is about item#34952924.
Printed board mounting
5
From Japan
On 2015-03-17 13:26:52
It is for small current. I bought it for light object connection such as LED. Solder it to the printed board. It is suitable for miniaturization because it is small. It is convenient because it can be pulled out easily.
This review is about item#34952906.
For LED connector
5
From Japan
On 2013-07-18 21:22:07
Purchased for LED connector, there is no problem.
This review is about item#34952915.

Related Products