Buy more than* S$200* and get FREE SHIPPING

Tipped R type for brush cutter

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Weeding, for mowing
Mounting Hole Diameter (phi mm)
25.4
Blade Thickness (mm)
2.2
Plate Thickness (mm)
1.25
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Number of Blades (p) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Number of Blades (p) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
230 34 1sheet 1 - 00725192 46.99 SGD
In stock
255 36 1sheet 1 - 00725208 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For paddy field clouds
5
From Japan
On 2017-09-08 14:56:30
This is the strongest and lasts longer so I am saved. After that, I am thankful that the price is cheap, but I do not want the price to rise at least is.
This review is about item#00725208.