Buy more than* S$200* and get FREE SHIPPING

Resin Dolly

3.50 (4)
Caution
* Loading load are displayed by equal load.
Purpose
It can easily carry small and high objects.
Pallet Dimension (mm)
600x400
Floor Level (mm)
120
Caster
X4 pieces freely cars
Load Capacity (kg)
About 150
Wheel Diameter (phi mm)
75
Weight (kg)
3.8
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.566 00742123 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Use within the office
4
From Japan
On 2015-07-23 23:52:48
Although the movement of the caster may be slightly bad, it is good because the part of the table does not warp even if there is a heavy load there. If the caster was good it was 5 ★. I tried to consider re-purchasing was a close-up (T_T)
This review is about item#00742123.
For transporting and storing materials in factories
2
From Japan
On 2015-03-07 12:41:37
Because the load capacity is 150 kg, I bought it several times, but a lot of things that can not move smoothly because rough making of the caster section can be seen. Perhaps thinking that the quality of the grease filled in the sliding part is also affecting, I think that the situation is being used somehow by smoothing the movement by lubricating the caster part.
This review is about item#00742123.
For storage of metal products
4
From Japan
On 2015-01-29 16:32:20
All four wheels are movable, the base board is black, this product alone, we waited for about a month in back order, but it is a product satisfying both quality, lightness and movement. However, although it was unexpected that the base plate would be gotten distorted when loading the heavy load mainly (concentration of the load on the center), but use this knowing how (usable item) is caused by us We do.
This review is about item#00742123.
Transportation work of heavy objects
4
From Japan
On 2014-09-12 17:04:42
It was light and convenient, and the connection was easy. I do not like to review that the number of comments of impressions is large.
This review is about item#00742123.

Related Products