Buy more than* S$200* and get FREE SHIPPING

Clear book Kawakamishiki

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Ring Inner Diameter (phi mm)
23
Number of Holes
30
Across Back (mm)
34
Height (mm)
311
Size
A3-E
Width (mm)
474
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 RA-468B 00370588 65.99 SGD
In stock
ADD TO CART

Related Products