Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Steel Wire Brush

Caution
* Use only for its intended purpose.
Purpose
Rust and coating removal, surface treatment.
Depth (mm)
33
Weight (g)
75
Height (mm)
268
Width (mm)
25
Material
Wire
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 00757548 -
Discontinued
[x]
ADD TO CART

Related Products