Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

White Wire Brush

4.50 (2)
Caution
* Use only for its intended purpose.
Purpose
Rust and coating removal, surface treatment.
Depth (mm)
22
Weight (g)
65
Height (mm)
32
Width (mm)
255
Material
Wire
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 00758318 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cleaning of Kitchen's Gotoku
5
From Japan
On 2014-10-31 13:10:43
Handles are long and easy to use.
This review is about item#00758318.
Confirmation work after welding
4
From Japan
On 2014-09-21 22:18:09
The wooden handle is cheap and easy to use. Because the price is also cheap, I always use this.
This review is about item#00758318.

Related Products