Buy more than* S$200* and get FREE SHIPPING

Garden Hand

1.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Overall Length (mm)
240
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 35091 01036412 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Grass
1
From Japan
On 2016-05-25 13:15:05
I will not pull the grass at all. The space between the nails is too wide, just scratching the ground will weeds slip through the nails How is the usage wrong?
This review is about item#01036412.