Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Welding Magne Welder Ofureba with type

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Adsorption Ability (N)
980
Weight (g)
4900
Weight (kg)
4.9
Dimension (mm)
305x305x39
Material
SS400
TRUSCO Part Number
232-7112
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TMGW-S300 08285557 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As for fixing at the time of welding.
5
From Japan
On 2017-09-16 15:37:05
It was urgently needed, so it was saved promptly. We were able to respond immediately at the work site.
This review is about item#8285557.

Related Products