Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pillar grip PG

5.00 (1)
Allowable Temperature (degreeC)
max110 min-20, max110 min-20, max110 min-20
...see all>
Product Options
ADD TO CART
Dimension l (mm) Dimension d (mm) Weight (g) Dimensions C Dimension E Dimension l1 (mm) Dimensions L (mm) Size M Dimension L Dimensions D Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimension d (mm) Weight (g) Dimensions C Dimension E Dimension l1 (mm) Dimensions L (mm) Size M Dimension L Dimensions D Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30, 30, 30 18, 18, 18 25, 25, 25 - - - - M8xP1.25, M8xP1.25, M8xP1.25 62, 62, 62 20, 20, 20 1pc 1 PG- 8 01737392 5.99 SGD
Shipped after 2018-06-27
35, 35, 35 20, 20, 20 40, 40, 40 - - - - M10xP1.5, M10xP1.5, M10xP1.5 74, 74, 74 25, 25, 25 1pc 1 PG-10 01737408 8.99 SGD
Shipped after 2018-06-27
40, 40, 40 19, 19, 19 30, 30, 30 - - 7.5(+/-0.5), 7.5(+/-0.5), 7.5(+/-0.5) 65, 65, 65 M10xP1.5, M10xP1.5, M10xP1.5 - 23, 23, 23 1pc 1 PG-65 01737453 6.99 SGD
Shipped after 2018-06-27
12, 12, 12 11, 11, 11 5, 5, 5 - - 1.5(+/-0.5), 1.5(+/-0.5), 1.5(+/-0.5) 28, 28, 28 M5xP0.8, M5xP0.8, M5xP0.8 - 14, 14, 14 1pc 1 PG-28 01737426 4.99 SGD
Shipped after 2018-06-27
55, 55, 55 21, 21, 21 45, 45, 45 - - 10(+/-0.5), 10(+/-0.5), 10(+/-0.5) 80, 80, 80 M12xP1.75, M12xP1.75, M12xP1.75 - 26, 26, 26 1pc 1 PG-80 01737462 7.99 SGD
Shipped after 2018-06-27
- 17, 17, 17 10, 10, 10 10, 10, 10 35, 35, 35 - - - 50, 50, 50 21, 21, 21 1pc 1 PG-50 N 01737514 5.99 SGD
Shipped after 2018-06-27
58, 58, 58 22, 22, 22 62, 62, 62 - - 8(+/-0.5), 8(+/-0.5), 8(+/-0.5) 90, 90, 90 M12xP1.75, M12xP1.75, M12xP1.75 - 28, 28, 28 1pc 1 PG-90 01737478 8.99 SGD
Shipped after 2018-06-27
50, 50, 50 22, 22, 22 75, 75, 75 - - - - M12xP1.75, M12xP1.75, M12xP1.75 102, 102, 102 32, 32, 32 1pc 1 PG-12 01737417 9.99 SGD
In stock
25, 25, 25 15, 15, 15 12, 12, 12 - - 3.5(+/-0.5), 3.5(+/-0.5), 3.5(+/-0.5) 40, 40, 40 M8xP1.25, M8xP1.25, M8xP1.25 - 18, 18, 18 1pc 1 PG-40 01737435 5.99 SGD
Shipped after 2018-06-27
35, 35, 35 17, 17, 17 20, 20, 20 - - 7.5(+/-0.5), 7.5(+/-0.5), 7.5(+/-0.5) 50, 50, 50 M8xP1.25, M8xP1.25, M8xP1.25 - 21, 21, 21 1pc 1 PG-50 01737444 6.99 SGD
Shipped after 2018-06-27
58, 58, 58 25, 25, 25 90, 90, 90 - - 8(+/-0.5), 8(+/-0.5), 8(+/-0.5) 102, 102, 102 M12xP1.75, M12xP1.75, M12xP1.75 - 31, 31, 31 1pc 1 PG-100 01737487 10.99 SGD
Shipped after 2018-06-27
58, 58, 58 23, 23, 23 88, 88, 88 - - 8(+/-0.5), 8(+/-0.5), 8(+/-0.5) 116, 116, 116 M12xP1.75, M12xP1.75, M12xP1.75 - 29, 29, 29 1pc 1 PG-115 01737496 11.99 SGD
Shipped after 2018-06-27
- 15, 15, 15 8, 8, 8 8, 8, 8 28, 28, 28 - - - 40, 40, 40 18, 18, 18 1pc 1 PG-40 N 01737505 5.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To the grip of a tripod
5
From Japan
On 2018-02-26 20:04:59
I bought it to exchange the grip of a tripod. Quality is also satisfactory.
This review is about item#1737435.