Buy more than* S$200* and get FREE SHIPPING

Slit collar stainless steel SCS-sus

Size M
M6xP1.0, M6xP1.0, M6xP1.0
Dimension L
15, 15, 15
Dimensions C
C0.5, C0.5, C0.5
Dimension F
10, 10, 10
Dimensions D
10, 10, 10
Bolt with Hexagon Hole
M6x16, M6x16, M6x16
Dimension d (mm)
35, 35, 35
Weight (g)
92, 92, 92
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SCS-1015-SUS 01740262 18.84 SGD
Shipped after 2017-12-22
ADD TO CART