Buy more than* S$200* and get FREE SHIPPING

NON-POWDER FINGER COT(non-conducting, Sulfur-free, Chlorine-free) EDEL II 16.5

Surface Resistance (ohm/sq)
1010-11, 1010-11, 1010-11
Thickness (mm)
0.13, 0.13, 0.13
Overall Length (mm)
50, 50, 50
Performance
antistatic, antistatic
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Type AS ONE Part Number Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Type AS ONE Part Number Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
13.5, 13.5, 13.5 cut, cut - 1Bag(1000PC) 1 06611194 93.99 SGD
In stock
16.5, 16.5, 16.5 cut, cut - 1Bag(1000PC) 1 06611203 95.99 SGD
In stock
15, 15, 15 Cut Type, Cut Type, Cut type 1-8534-03, 1-8534-03, 1-8534-03 1Bag(1000PC) 1 41200442 95.99 SGD
In stock
18, 18, 18 Cut Type, Cut Type, Cut type 1-8534-03, 1-8534-03, 1-8534-03 1Bag(1000PC) 1 41200451 94.99 SGD
In stock
ADD TO CART

Related Products