Buy more than* S$200* and get FREE SHIPPING

Sprocket Idler Type B SPBS

Dimension d1
42, 42, 42
Dimension H
20, 20, 20
Dimension h (mm)
4, 4, 4
Dimensions d2 (mm)
38, 38, 38
Dimensions h1 (mm)
12, 12, 12
Dimension d (mm)
20, 20, 20
...see all>
Product Options
ADD TO CART
Dimensions D Dimensions. P.D. (mm) Dimensions O.D. (mm) Dimension l (mm) Weight (g) Number of Gears Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D Dimensions. P.D. (mm) Dimensions O.D. (mm) Dimension l (mm) Weight (g) Number of Gears Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
53, 53, 53 63.91, 63.91, 63.91 69, 69, 69 4.3, 4.3, 4.3 200, 200, 200 21, 21, 21 1pc 1 SPBS-35 01746203 31.99 SGD
Shipped after 2018-04-27
52, 52, 52 71.34, 71.34, 71.34 79, 79, 79 8.7, 8.7, 8.7 380, 380, 380 14, 14, 14 1pc 1 SPBS-50 01746228 35.99 SGD
Shipped after 2018-04-27
54, 54, 54 69.12, 69.12, 69.12 76, 76, 76 7.2, 7.2, 7.2 280, 280, 280 17, 17, 17 1pc 1 SPBS-40 01746212 34.99 SGD
Shipped after 2018-04-27
51, 51, 51 73.60, 73.60, 73.60 83, 83, 83 11.7, 11.7, 11.7 470, 470, 470 12, 12, 12 1pc 1 SPBS-60 01746237 38.99 SGD
Shipped after 2018-04-27
ADD TO CART