Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rated Impulse Withstand Voltage (kV) Auxiliary Contacts Rated Frequency (Hz) Rated Insulation Voltage (V) Power Consumption (W) Coil Rated Voltage(V) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Impulse Withstand Voltage (kV) Auxiliary Contacts Rated Frequency (Hz) Rated Insulation Voltage (V) Power Consumption (W) Coil Rated Voltage(V) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 1b 50/60 690 2.2 AC100 - 1pc 1 S-T10 AC100V 1B 01077195 17.71 SGD
In stock
6 1b 50/60 690 2.2 AC200 - 1pc 1 S-T10 AC200V 1B 01077204 17.71 SGD
In stock
6 1a1b 50/60 690 2.2 AC100 - 1pc 1 S-T12 AC100V 1A1B 01077274 24.87 SGD
In stock
6 2a 50/60 690 2.2 AC200 - 1pc 1 S-T12 AC200V 2A 01077308 24.59 SGD
In stock
6 2b 50/60 690 2.2 AC100 - 1pc 1 S-T12 AC100V 2B 01077317 24.59 SGD
Shipped after 2017-12-25
6 - 50/60 690 1.8 AC200 - 1pc 1 S-T32 AC200V 01077265 49.84 SGD
In stock
6 1a1b 50/60 690 2.2 AC200 - 1pc 1 S-T12 AC200V 1A1B 01077283 24.59 SGD
In stock
6 1a1b 50/60 690 2.2 AC200 - 1pc 1 S-T20 AC200V 01077353 34.54 SGD
In stock
6 1a1b 50/60 690 2.2 AC100 - 1pc 1 S-T20 AC100V 01077344 34.27 SGD
In stock
6 1a 50/60 690 2.2 AC100 - 1pc 1 S-T10 AC100V 1A 01077177 17.71 SGD
In stock
6 2a2b 50/60 690 2.4 AC100 - 1pc 1 S-T25 AC100V 01077238 56.20 SGD
In stock
6 2a2b 50/60 690 2.4 AC200 - 1pc 1 S-T25 AC200V 01077247 56.20 SGD
In stock
6 2a2b 50/60 690 2.4 AC200 - 1pc 1 S-T21 AC200V 01077222 43.22 SGD
In stock
6 1a 50/60 690 2.2 AC200 - 1pc 1 S-T10 AC200V 1A 01077186 17.71 SGD
In stock
6 2b 50/60 690 2.2 AC200 - 1pc 1 S-T12 AC200V 2B 01077326 24.59 SGD
In stock
- 2a2b - - - AC400 - 1pc 1 S-T100 AC400V 21034247 219.90 SGD
Shipped after 2017-12-26
- 2a2b - - - AC400 - 1pc 1 S-T65 AC400V 21034186 129.90 SGD
Shipped after 2017-12-26
- 2a2b - - - AC100 - 1pc 1 S-T80 AC100V 21034195 199.90 SGD
Shipped after 2017-12-26
- 2a2b - - - AC200 - 1pc 1 S-T80 AC200V 21034204 189.90 SGD
Shipped after 2017-12-26
- 2a2b - - - AC400 - 1pc 1 S-T80 AC400V 21034213 199.90 SGD
Shipped after 2017-12-26
- 2a2b - - - AC100 - 1pc 1 S-T100 AC100V 21034222 219.90 SGD
Shipped after 2017-12-26
- 2a2b - - - AC200 - 1pc 1 S-T100 AC200V 21034238 199.90 SGD
Shipped after 2017-12-26
- 2a2b - - - AC100 - 1pc 1 S-T65CW AC100V 21034317 159.90 SGD
Shipped after 2017-12-26
- 2a2b - - - AC200 - 1pc 1 S-T35 AC200V 21034125 70.88 SGD
In stock
6 2a2b 50/60 690 2.2 AC100 - 1pc 1 S-T21 AC100V 01077213 43.22 SGD
In stock
- 2a2b - - - AC100 - 1pc 1 S-T50 AC100V 21034134 91.32 SGD
Shipped after 2017-12-26
- 2a2b - - - AC400 - 1pc 1 S-T50 AC400V 21034152 85.94 SGD
Shipped after 2017-12-26
- 2a2b - - - AC100 - 1pc 1 S-T65 AC100V 21034168 129.90 SGD
Shipped after 2017-12-26
- 2a2b - - - AC200 - 1pc 1 S-T65 AC200V 21034177 139.90 SGD
Shipped after 2017-12-27
- 2a2b - - - AC200 - 1pc 1 S-T65CW AC200V 21034326 159.90 SGD
Shipped after 2017-12-26
6, 6, 6 -, -, - 50/60, 50/60, 50/60 690, 690, 690 1.8, 1.8, 1.8 AC100, AC100, AC100 - 1pc 1 S-T32 AC100V 01077256 57.06 SGD
Shipped after 2017-12-25
6, 6, 6 2a, 2a, 2a 50/60, 50/60, 50/60 690, 690, 690 2.2, 2.2, 2.2 AC100, AC100, AC100 - 1pc 1 S-T12 AC100V 2A 01077292 29.34 SGD
Shipped after 2017-12-25
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.41
17 Customer Reviews
The reviews are automatic translation.
Relay exchange of well pump
1
From Japan
On 2017-11-15 09:08:35
Since it was compatible with the old product and it became the recommended part number, it was changed but it caused chattering, it could not be used.
This review is about item#1077283.
Maintenance of machine tools
5
From Japan
On 2017-09-15 15:00:35
Because it is a maker item I am using it without problems. Satisfied with low price, good !!
This review is about item#01077353.
Lathe part replacement
5
From Japan
On 2017-09-11 13:34:07
Even amateurs were able to replace themselves The price was also cheap
This review is about item#1077353.
Equipment maintenance When repairing
5
From Japan
On 2017-05-02 12:01:00
It is safe and safety satisfied with the manufacturer's products. I am satisfied with the price as well.
This review is about item#01077177.
Machine maintenance
5
From Japan
On 2017-04-20 02:15:12
It was cheap and I got the thing I want immediately. It is safe with a maker item.
This review is about item#01077186.
Control panel maintenance
5
From Japan
On 2016-11-10 16:18:50
Removal from the DIN rail is slightly inconvenient
This review is about item#1077283.
Exchange from old type
3
From Japan
On 2016-11-07 15:30:14
It was a substitute for the SN series, so it took time and effort to exchange.
This review is about item#1077353.
For operation of drainage pump
5
From Japan
On 2016-11-02 14:49:35
Replace with existing product. I could purchase it cheaper than the Mitsubishi Electric distributor. Product has no problem
This review is about item#1077222.
For machine maintenance
5
From Japan
On 2016-10-04 20:11:07
I am satisfied because the price is cheap. Since it is Mitsubishi, I thought that it was no mistake - I was satisfied that the operation sound did not do better than I thought.
This review is about item#1077177.
Control component of drying furnace
5
From Japan
On 2016-09-29 23:51:00
The old relays before replacement did not generate heat, but the lower coil part has heat. I think that it is not a defect, but I think it is a new model. Because it is gradually miniaturized, is there any other way?
This review is about item#1077222.

Related Products