Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension B (phi mm) RoHS Directive Dimensions C (phi mm) Outer Diameter A (mm) Dimensions E (mm) Thickness D (mm) Dimensions D (mm) Mounting Hole Diameter (phi mm) Inner diameter Φ C (mm) Color Material Mounting Hole Dimension (mm) Groove width E (mm) Dimension A (mm phi) Groove diameter B (Φ mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension B (phi mm) RoHS Directive Dimensions C (phi mm) Outer Diameter A (mm) Dimensions E (mm) Thickness D (mm) Dimensions D (mm) Mounting Hole Diameter (phi mm) Inner diameter Φ C (mm) Color Material Mounting Hole Dimension (mm) Groove width E (mm) Dimension A (mm phi) Groove diameter B (Φ mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36 - 27 - 2 - 11 - - - - 36 - 43 -   1pc 1 GB-36 01121033 1.99 SGD
In stock
63 - 50 - 3 - 14 - - - - 63 - 75 -   1pc 1 GB-63 01121085 4.99 SGD
In stock
16 - 13 - 1.5 - 8 - - - - 16 - 25 -   1bag(100pc) 1 GB-16 01120972 34.99 SGD
In stock
31 - 25 - 2.5 - 10 - - - - 31 - 40 -   1bag(50pc) 1 GB-31 01121024 37.99 SGD
In stock
51 - 42 - 3 - 13 - - - - 51 - 60 -   1pc 1 GB-51 01121067 2.99 SGD
In stock
54 - 46 - 3 - 13 - - - - 54 - 64 -   1pc 1 GB-54 01121076 3.99 SGD
In stock
82 - 68 - 3.5 - 13.5 - - - - 82 - 95 -   1pc 1 GB-82 01121112 6.99 SGD
In stock
39 - 30 - 2.5 - 11 - - - - 39 - 47 -   1pc 1 GB-39 01121042 1.99 SGD
In stock
22 - 17 - 2.5 - 9 - - - - 22 - 27 -   1bag(100pc) 1 GB-22 01120997 56.99 SGD
In stock
25 - 20 - 2 - 9 - - - - 25 - 32 -   1bag(100pc) 1 GB-25 01121006 36.99 SGD
In stock
70 - 56 - 3.5 - 13.5 - - - - 70 - 82 -   1pc 1 GB-70 01121094 5.99 SGD
In stock
75 - 60 - 3 - 14 - - - - 75 - 87 -   1pc 1 GB-75 01121103 5.99 SGD
In stock
15 - 12 - 1.5 - 8 - - - - 15 - 22 -   1bag(100pc) 1 GB-15 01120963 21.99 SGD
In stock
19 - 15 - 1.5 - 8.5 - - - - 19 - 26 -   1bag(100pc) 1 GB-19 01120988 21.99 SGD
In stock
42 - 32 - 2 - 11 - - - - 42 - 50 -   1pc 1 GB-42 01121058 2.99 SGD
In stock
92 - 75 - 4 - 15 - - - - 92 - 103 -   1pc 1 GB-92 01121128 7.99 SGD
In stock
28 - 22 - 2.5 - 9 - - - - 28 - 34 - *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 GB-28 01121015 109.99 SGD
Shipped after 2018-02-21
- Correspondence - 22 - 8 - 15 12 black THERMORUN - 1.5 - 15 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 GB-15 71324828 5.99 SGD
Shipped after 2018-02-23
- Correspondence - 26 - 8.5 - 19 15 black THERMORUN - 1.5 - 19 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 GB-19 71324846 5.99 SGD
Shipped after 2018-02-23
- Correspondence - 32 - 9 - 25 20 black THERMORUN - 2 - 25 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 GB-25 71324864 6.99 SGD
Shipped after 2018-02-23
- Correspondence - 40 - 10 - 31 25 black THERMORUN - 2.5 - 31 *[No return] You cannot return this product. For details, see FAQ. 1bag(5pc) 1 GB-31 71324882 5.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Hole closure of vehicle
5
From Japan
On 2018-01-04 21:33:02
The rubber stopper of the maintenance hole of the car became tattered, it became ticky I bought it instead. Because there is not quite a rubber stopper of this size I am saved. It was perfectly patchy.
This review is about item#1121128.
For maintenance of the generator
5
From Japan
On 2017-08-28 15:52:07
I was surprised that there is even such a product. Since it was the same manufacturer as what was originally attached, feeling of use is no complaint.
This review is about item#1121058.
Electrical construction
5
From Japan
On 2017-01-13 16:36:43
I saw another mail-order site, but it was nice to have this size. Delivery is not too late and satisfying.
This review is about item#1121085.
Inlet of control panel
4
From Japan
On 2015-03-18 16:33:48
It can be used without problems. I would like you to sell as many as 10 units if possible.
This review is about item#01121103.
Remove the cable from the box
5
From Japan
On 2015-03-06 18:30:02
I installed it with a hole of 90 mm in diameter in a 1.5 mm thick box, but it was the best fit without any discomfort.
This review is about item#01121128.
Hidden wiring holes in control panel
5
From Japan
On 2015-02-18 16:25:29
Product can be used without problems. Except save a little delivery time.
This review is about item#01121067.