Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Outdoor projection lamp light for Refuranpu

3.89 (28)
Rating Life (Hours)
2000, 2000
Beam Angle (degrees)
45, 45
...see all>
Product Options
ADD TO CART
Total Luminous Flux (Lm) Connector Voltage (V) Type Axis Luminosity (cd) Glass Bulb Type Beam Flux (Lm) Rated Lamp Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Connector Voltage (V) Type Axis Luminosity (cd) Glass Bulb Type Beam Flux (Lm) Rated Lamp Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5120, 5120 E39, E39 220, 220 500W diffuser type 5280, 5280 R160, R160 2080, 2080 450, 450 1PC 1 R160 E39 RF220V 450W 01146233 18.99 SGD
In stock
2300, 2300 E26, E26 110, 110 200W diffuser type 2100, 2100 R120, R120 900, 900 180, 180 1PC 1 R120 E26 RF110V 180W 01146206 11.99 SGD
In stock
6400, 6400 E39, E39 110, 110 500W diffuser type 6600, 6600 R160, R160 2600, 2600 450, 450 1PC 1 R160 E39 RF110V 450W 01146224 24.99 SGD
In stock
3650, 3650 E39, E39 110, 110 300W diffuser type 4000, 4000 R135, R135 1550, 1550 270, 270 1PC 1 R135 E39 RF110V 270W 01146215 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 4
3 star 4
2 star 1
1 star 4
Review Rating: 3.89
28 Customer Reviews
The reviews are automatic translation.
As a rear kaya of working light 500 W
5
From Japan
On 2018-05-21 20:19:51
It is different if compared with 500 w, but enough as the lighting of the place I use. Lifetime is after ... Because I do not light up every day, I hope it shines even if I can become a "heavenly wind" if possible. Would you like to attach an energizing counter? Bought a time counter with a monotary.
This review is about item#1146215.
Lighting of outdoor workplace
5
From Japan
On 2018-03-14 11:26:14
I felt that the amount of light was coming out, although I did not measure it. After all, compared with the same type of old age, new article felt bright. Although durability is unknown, I think that it is aged deterioration speed because there is no structural breakdown.
This review is about item#1146224.
Indoor lighting
5
From Japan
On 2018-02-16 17:44:29
Although I ordered without looking, it is very good and saved.
This review is about item#1146206.
Store gun van light
5
From Japan
On 2018-01-20 14:44:50
I thought it was cheap, but it was not a problem at all.
This review is about item#1146206.
Used for outdoor lighting
4
From Japan
On 2017-12-23 10:13:56
Compared with a 500 watt bulb, I did not care much about the brightness.
This review is about item#1146215.
Used for machine maintenance
5
From Japan
On 2017-11-29 16:40:04
Although I was in trouble receiving only the projector and the main body, it was saved because I could purchase a reflex lamp cheaply.
This review is about item#1146215.
Out of bulb
4
From Japan
On 2017-11-29 15:37:27
I used famous manufacturer products so far, but I am concerned about durability.
This review is about item#1146233.
For projector
4
From Japan
On 2017-11-28 18:09:17
Although it is very uneasy to purchase light bulbs through mail order, I ordered it for trial, but it is commonplace, but it is usual, since packing condition is bad, packing conditions are bad so troubles of return and exchange occur depending on the timing Fear is fully conceivable.
This review is about item#1146224.
For signboard lighting
1
From Japan
On 2017-11-03 21:20:35
The neck was short and it did not light, it was useless to try with other instruments. There was conduction.
This review is about item#1146206.
Nightwork at the warehouse
3
From Japan
On 2017-09-14 13:16:30
I hope the price is cheap, but I feel that life is short, so I want to improve it.
This review is about item#1146224.

Related Products