Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nut driver (soft finish)

5.00 (1)
Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Shaft Length (mm)
125
...see all>
Product Options
ADD TO CART
Grip Diameter (phi mm) Subtense(mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grip Diameter (phi mm) Subtense(mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36 9.0 120 243 1pc 1 341N090 01258915 29.99 SGD
Shipped after 2018-06-27
41 17.0 205 249 1pc 1 341N170 01258854 48.99 SGD
Shipped after 2018-06-27
41 12.0 177 249 1pc 1 341N120 01258888 38.99 SGD
Shipped after 2018-06-27
41 11.0 170 249 1pc 1 341N110 01258897 37.99 SGD
Shipped after 2018-06-27
36 7.0 115 243 1pc 1 341N070 01258933 27.99 SGD
Shipped after 2018-06-27
36 10.0 124 243 1pc 1 341N100 01258906 30.99 SGD
Shipped after 2018-06-26
41 14.0 187 249 1pc 1 341N140 01258863 40.99 SGD
Shipped after 2018-06-27
30 5.5 75 236 1pc 1 341N055 01258958 22.99 SGD
Shipped after 2018-06-26
30 4.0 73 236 1pc 1 341N040 01258976 22.99 SGD
Shipped after 2018-06-27
36 8.0 117 243 1pc 1 341N080 01258924 27.99 SGD
Shipped after 2018-06-27
30 6.0 77 236 1pc 1 341N060 01258942 22.99 SGD
Shipped after 2018-06-26
41 13.0 182 249 1pc 1 341N130 01258872 40.99 SGD
Shipped after 2018-06-27
30 5.0 75 236 1pc 1 341N050 01258967 22.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of septic tank blower
5
From Japan
On 2017-10-06 08:13:31
I did not know that there was a nut driver. I used a ratchet driver so far to tighten or loosen the 8 mm nut. There are nuts on both sides of the mandrel of the rod and both must be tightened with the same tightening torque, but with the ratchet, the workability is bad and the tightening torque is both about the same, feeling is difficult to grasp It was. In my case it is easy to grasp the torque as it is a nut driver, so it is likely to do a nice job.
This review is about item#01258924.

Related Products