Buy more than* S$200* and get FREE SHIPPING

Car Jack

Unit Dimensions (Width W x Length L x Height H)(mm)
292x650x170
Lowest Position (mm)
100
Highest Position (mm)
460
Capacity (t)
(Maximum) 2.5 * not in the vehicle weight
Maximum Working Load
24.5kN
Weight (kg)
26.4
Stroke (mm)
360
Specification
Double piston 
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T825011L 01465756 -
Discontinued
[x]
ADD TO CART

Related Products