Buy more than* S$200* and get FREE SHIPPING

Stainless Flush Drawer Pulls

5.00 (1)
Caution
Screws are not attached.
Purpose
Floor hatch, Access doors
Allowable Load (N[kgf])
700[71.4], 700[71.4]
Recommended Screw
M4 dish Small screw, M4 flathead screws
Finishing
Hairline finish, Hairline Buffing
Weight (g)
190, 190
Material
Stainless steel plate (SUS over 304), Stainless Steel Sheet (SUS-304)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H-23A-SUS 01466998 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounted on the lid of the sewage mass
5
From Japan
On 2016-07-10 20:01:08
Since it is strong against sewage without rust, you can open the lid freely at any time. There is nothing jumped out so you will not get caught walking on it.
This review is about item#01466998.

Related Products