Buy more than* S$200* and get FREE SHIPPING

Seed Tray

5.00 (1)
Caution
* This product uses recycled material. There is a case that color might be different.
Inner Dimensions (Long x Wide x Height)(mm)
280x580x28
Number of Holes
1301
Hole Diameter (phi mm)
3.5
Color
Black
Material
Yori-zai (PP / PE mixed recycled materials)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box 1 - 01775567 7.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tray instead of the nursery pot
5
From Japan
On 2015-05-14 14:42:40
If you leave side by side pot on top of the nursery box, it is possible to raise the temperature can absorb more solar heat
This review is about item#01775567.

Related Products