Buy more than* S$200* and get FREE SHIPPING

DC geared motor TG-47G-SG type

4.67 (6)
...see all>
Product Options
ADD TO CART
Rated Torque (mN・m) Rated Torque (kgf cm) Rated Current (mA) Rated Output (W) Rated Voltage (V) Revolution (min-1[r.p.m]) Number of Steps Dimensions L (mm) Weight (g) Reduction Ratio Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Torque (mN・m) Rated Torque (kgf cm) Rated Current (mA) Rated Output (W) Rated Voltage (V) Revolution (min-1[r.p.m]) Number of Steps Dimensions L (mm) Weight (g) Reduction Ratio Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.84 0.08 148 0.9 12 874 2 20.5 100 5   1pc 1 TG-47G-SG-5-HA, 12V 01778875 47.99 SGD
In stock
29.4 0.3 148 0.9 12 179 3 23 105 25   1pc 1 TG-47G-SG-25-HA, 12V 01778893 48.99 SGD
Shipped after 2018-01-30
58.8 0.6 148 0.9 12 88.2 4 25.5 110 50   1pc 1 TG-47G-SG-50-HA, 12V 01778918 48.99 SGD
In stock
166.6 1.7 148 0.9 12 29.2 5 28 115 150   1pc 1 TG-47G-SG-150-HA, 12V 01778963 53.99 SGD
In stock
196 2 148 0.9 12 22.2 5 28 115 200   1pc 1 TG-47G-SG-200-HA, 12V 01778972 53.99 SGD
In stock
147 1.5 250 3.6 24 146 4 25.5 110 60   1pc 1 TG-47G-SG-60-HA, 24V 01779076 48.99 SGD
In stock
68.6 0.7 148 0.9 12 73.7 4 25.5 110 60   1pc 1 TG-47G-SG-60-HA, 12V 01778927 48.99 SGD
In stock
88.2 0.9 148 0.9 12 58.8 4 25.5 110 75   1pc 1 TG-47G-SG-75-HA, 12V 01778936 48.99 SGD
In stock
588 6 148 0.9 12 4.6 6 30.5 120 1000   1pc 1 TG-47G-SG-1000-HA, 12V 01779015 56.99 SGD
In stock
245 2.5 250 3.6 24 87.8 4 25.5 110 100   1pc 1 TG-47G-SG-100-HA, 24V 01779094 48.99 SGD
In stock
127.4 1.3 148 0.9 12 43.7 4 25.5 110 100   1pc 1 TG-47G-SG-100-HA, 12V 01778945 48.99 SGD
In stock
343 3.5 250 3.6 24 58.2 5 28 115 150   1pc 1 TG-47G-SG-150-HA, 24V 01779112 53.99 SGD
In stock
343 3.5 148 0.9 12 14.6 5 28 115 300   1pc 1 TG-47G-SG-300-HA, 12V 01778988 53.99 SGD
In stock
68.6 0.7 250 3.6 24 351 3 23 105 25   1pc 1 TG-47G-SG-25-HA, 24V 01779042 48.99 SGD
In stock
588 6 250 3.6 24 29.7 5 28 115 300   1pc 1 TG-47G-SG-300-HA, 24V 01779137 53.99 SGD
In stock
588 6 250 3.6 24 9.6 6 30.5 120 1000   1pc 1 TG-47G-SG-1000-HA, 24V 01779164 56.99 SGD
In stock
490 5 148 0.9 12 8.8 6 30.5 120 500   1pc 1 TG-47G-SG-500-HA, 12V 01778997 56.99 SGD
In stock
19.6 0.2 148 0.9 12 294 3 23 105 15   1pc 1 TG-47G-SG-15-HA, 12V 01778884 48.99 SGD
In stock
9.8 0.1 250 3.6 24 1836 2 20.5 100 5   1pc 1 TG-47G-SG-5-HA, 24V 01779024 47.99 SGD
In stock
588 6 148 0.9 12 6 6 30.5 120 750   1pc 1 TG-47G-SG-750-HA, 12V 01779006 56.99 SGD
Shipped after 2018-01-24
588 6 250 3.6 24 18.5 6 30.5 120 500   1pc 1 TG-47G-SG-500-HA, 24V 01779146 56.99 SGD
In stock
127.4, 127.4, 127.4 - 250, 250, 250 3.6, 3.6, 3.6 24, 24, 24 175, 175, 175 4, 4, 4 25.5, 25.5, 25.5 110, 110, 110 50, 50, 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TG - 47G - SG - 50 - HA, 24 V 01779067 52.99 SGD
Shipped after 2018-02-05
588, 588, 588 - 250, 250, 250 3.6, 3.6, 3.6 24, 24, 24 12.6, 12.6, 12.6 6, 6, 6 30.5, 30.5, 30.5 120, 120, 120 750, 750, 750 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TG - 47G - SG - 750 - HA, 24 V 01779155 64.99 SGD
Shipped after 2018-02-02
39.2, 39.2, 39.2 - 148, 148, 148 0.9, 0.9, 0.9 12, 12, 12 124, 124, 124 4, 4, 4 25.5, 25.5, 25.5 110, 110, 110 36, 36, 36 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TG - 47G - SG - 36 - HA, 12 V 01778902 57.99 SGD
Shipped after 2018-02-02
137.2, 137.2, 137.2 - 148, 148, 148 0.9, 0.9, 0.9 12, 12, 12 36.4, 36.4, 36.4 5, 5, 5 28, 28, 28 115, 115, 115 120, 120, 120 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TG - 47G - SG - 120 - HA, 12 V 01778954 57.99 SGD
Shipped after 2018-02-02
39.2, 39.2, 39.2 - 250, 250, 250 3.6, 3.6, 3.6 24, 24, 24 588, 588, 588 3, 3, 3 23, 23, 23 105, 105, 105 15, 15, 15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TG - 47G - SG - 15 - HA, 24 V 01779033 52.99 SGD
Shipped after 2018-02-02
88.2, 88.2, 88.2 - 250, 250, 250 3.6, 3.6, 3.6 24, 24, 24 244, 244, 244 4, 4, 4 25.5, 25.5, 25.5 110, 110, 110 36, 36, 36 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TG - 47G - SG - 36 - HA, 24 V 01779058 57.99 SGD
Shipped after 2018-02-02
245, 245, 245 - 250, 250, 250 3.6, 3.6, 3.6 24, 24, 24 73.9, 73.9, 73.9 5, 5, 5 28, 28, 28 115, 115, 115 120, 120, 120 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TG - 47G - SG - 120 - HA, 24 V 01779103 57.99 SGD
Shipped after 2018-02-05
441, 441, 441 - 250, 250, 250 3.6, 3.6, 3.6 24, 24, 24 43.9, 43.9, 43.9 5, 5, 5 28, 28, 28 115, 115, 115 200, 200, 200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TG - 47G - SG - 200 - HA, 24 V 01779128 57.99 SGD
Shipped after 2018-02-02
186.2, 186.2, 186.2 - 250, 250, 250 3.6, 3.6, 3.6 24, 24, 24 117, 117, 117 4, 4, 4 25.5, 25.5, 25.5 110, 110, 110 75, 75, 75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TG - 47G - SG - 75 - HA, 24 V 01779085 52.99 SGD
Shipped after 2018-02-02
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Used for spherical automatic collection of table tennis machine
5
From Japan
On 2017-06-01 15:08:03
Performance is satisfied with things as expected. The machine safely moves without any problems. Originally I was considering a Mabuchi geared motor made by Tamiya, but the diameter of the shaft was also poor, and I could find this cheap product when I was looking for more robust items. I am worried about the lifespan, but if you break, it is inexpensive, you can also get it immediately, we are satisfied that you were good to purchase.
This review is about item#1778936.
For worm gear drive
4
From Japan
On 2017-05-03 08:51:39
I think the encoder's resolution is cheaper to use a bit higher.
This review is about item#01778936.
In the parts rotation jig
5
From Japan
On 2016-09-27 18:45:10
With the same mounting dimensions, series of reduction ratios are many, it is very useful at the time of design consideration. Torque is enough for conveying and driving small parts. It seems that durability also does not matter so far. Even if the motor is broken, it is inexpensive, so it is also a great advantage to be able to replace with a consumable feeling.
This review is about item#1779094.
Automation of roaster machine.
4
From Japan
On 2015-10-29 07:42:47
It is small and easy to use.
This review is about item#01778902.
Small turntable
5
From Japan
On 2015-07-30 13:50:51
The rotation sound of the motor felt a little big
This review is about item#01779164.
For driving experiment device of desiccant rotor
5
From Japan
On 2014-07-28 16:13:41
Delivery is quick, price is cheap, sound is quiet, I am very satisfied.
This review is about item#01779015.