Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Minimo carbide cutter cross cut Φ2.4

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Blade Diameter (phi mm)
2.4
Blade Length (mm)
2.4
Overall Length (mm)
38.5
Shaft Diameter (phi mm)
3
TRUSCO Part Number
498-8566
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 BC2391 06986017 34.99 SGD
Shipped after 2018-05-01
ADD TO CART