Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carl Mahr type Hook attached Depth Gauge 200mm

Base Length (mm)
100, 100
Minimum Display (mm)
0.05, 0.05
Instrumental Error (mm)
+/-0.07, +/-0.07
Measuring Range (mm)
0-200, 0-200
Weight (g)
150, 150
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1pc(s) 1 07091762 219.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products