Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Span interchangeable Depth Gauge 200mm

Base Length (mm)
100, 100
Minimum Display (mm)
0.02, 0.02
Instrumental Error (mm)
+/-0.03, +/-0.03
Measuring Range (mm)
0-200, 0-200
Weight (g)
270, 270
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1pc(s) 1 07091796 229.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products