Buy more than* S$200* and get FREE SHIPPING

Long Base type Depth Gauge 300mm Base 150mm

Base Length (mm)
150, 150
Minimum Display (mm)
0.02, 0.02
Instrumental Error (mm)
+/-0.04, +/-0.04
Measuring Range (mm)
300, 300
Weight (g)
350, 350
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1pc(s) 1 07092006 759.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products