Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Long Base type Depth Gauge 300mm Base 250mm

Base Length (mm)
250, 250
Minimum Display (mm)
0.02, 0.02
Instrumental Error (mm)
+/-0.04, +/-0.04
Measuring Range (mm)
300, 300
Weight (kg)
1.1, 1.1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1pc(s) 1 07092024 1,559.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products