Buy more than* S$200* and get FREE SHIPPING

3S end mill 4 flute (standard blade) 4SF

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Blade Diameter (phi mm)
22.3
Shank Diameter (phi mm)
20
Blade Length (mm)
50
Overall Length (mm)
115
Number of Blades
4
Material
HSS-Co(SKH56)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 4SF-22.3 07162977 189.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products