Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bumping seismic Paul

4.18 (11)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Floor space (Width Wx Depth D) (mm)
72x212
Withstand Load (kg)
200
...see all>
Product Options
ADD TO CART
Type Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 22-27 1box(2pc) 1 REQ-22 02018747 26.99 SGD
Shipped after 2018-06-25
- 27-35 1box(2pc) 1 REQ-27 02018756 27.99 SGD
Shipped after 2018-06-25
S 35-50 1box(2pc) 1 REQ-35 02018765 29.99 SGD
Shipped after 2018-06-25
L 50-75 1box(2pc) 1 REQ-50 02018774 35.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 6
3 star 0
2 star 1
1 star 0
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
Prevention of falling of furniture
4
From Japan
On 2017-11-23 15:36:05
I reached and tried opening the box immediately, but the installation was surprisingly easy.
This review is about item#2018765.
It is earthquake countermeasure of the shelf
5
From Japan
On 2017-10-10 19:05:52
As a product it is very solid, it is strong image against earthquake resistance.
This review is about item#2018765.
Anti-earthquake measures on shelves
5
From Japan
On 2017-09-08 08:01:49
It was convenient that notes were written in the package, but since there seems to be someone who throws out the box first, I think that there should be more prominent notation.
This review is about item#2018765.
Anti-earthquake measures on shelves
4
From Japan
On 2017-08-24 08:07:54
I think that it is better to see it first as the notes are described in detail in the box. It is also a place to install. I think that it is necessary to write a notation such as "to see this before installation" a little more clearly because it is not meaningless to install without thinking about anything.
This review is about item#2018756.
Fastening of equipment
4
From Japan
On 2017-05-02 17:47:25
It was not an earthquake countermeasure, but pushed for fixation so that the device would not move. Since I can choose the size, I will purchase again if there is a chance.
This review is about item#2018765.
For fixing the instrument shelf.
5
From Japan
On 2017-02-06 08:10:42
Because it is earthquake-resistant after earthquake disaster, it can be easily installed to fix appliance cabinet etc.
This review is about item#02018774.
For disaster prevention, fixed in the library in the office
4
From Japan
On 2016-08-24 16:29:26
Installation was easy. It is the first step of disaster prevention because it is not known when a disaster will come.
This review is about item#2018756.
Prevention of falling of wardrobe and Japanese chest of drawers
4
From Japan
On 2016-04-19 11:39:29
1. It was easy to work, seemed to be strong, I felt a sense of security. 2. Color and design are also functional and good. 3. The price is cheaper than other companies. 4. Delivery delivered alone, without waiting for the arrival of other goods.
This review is about item#02018774.
Earthquake countermeasure
4
From Japan
On 2016-03-11 17:43:37
There is no problem in particular.
This review is about item#02018774.
Preventing fall of a shelf
2
From Japan
On 2016-02-04 16:54:14
Installation is easy, but if the ceiling is weak, the ceiling will be damaged. It is not suitable for places where the ceiling is not solid.
This review is about item#02018765.

Related Products